ABB ELECTRIFICATION CANADA INC 696-40527-3-9-C Ty-Rap® Cable Tie 18 lb 3.62 in L Nylon/Polyamide 6.6 Orange/White Striped Binder ID
Description
Designed primarily for PIC and station cable binder marking, these self-locking ties install without tools in less than 10 seconds. Compared to an installation time of 30 to 60 seconds using the twisted wire method, the time saving is substantial. High-contrast colour stripes extend to end of tail for instant, permanent identification of binder. 1000 pieces.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Striped Binder ID |
| Length | 3.62 in | Width | 0.09 in |
| Bundle Diameter | 0.625 in | Locking Type | Stainless Steel Barb |
| Tensile Strength | 18 lb | Material | Nylon/Polyamide 6.6 |
| Color | Orange/White | Temperature Rating | -40 to 185 °F |
| UPC | 786210652269 |
Packages
| 60 - UNIT - (60) |