ABB 696-41794 Reel strap dispenser 0.5"x1000'
Description
Deltecâ„¢ strap dispenser on reel. Convenient and easy to use. 250 lbs tensile strength.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Deltec® |
| Item Name | Reel Strap Dispenser | Type | Strap on a Reel |
| Length | 1000 ft | Width | 1/2 in |
| Tensile Strength | 250 lb | Material | Acetel |
| Color | Black | Environmental Conditions | Outdoor |
| Packaging Quantity | 1/Box | Application | For Bundling in Harsh Outdoor Environments |
| UPC | 786210070391 |
Packages
| 1 - UNIT - 1 |