Abbotsford
TAB69641794

ABB ELECTRIFICATION CANADA INC 696-41794 Reel strap dispenser 0.5"x1000'

Price $1,081.1420 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:696-41794

Description

Deltecâ„¢ strap dispenser on reel. Convenient and easy to use. 250 lbs tensile strength.

Specifications

Brand Name Thomas & Betts Sub Brand Deltec®
Item Name Reel Strap Dispenser Type Strap on a Reel
Length 1000 ft Width 1/2 in
Tensile Strength 250 lb Material Acetel
Color Black Environmental Conditions Outdoor
Packaging Quantity 1/Box Application For Bundling in Harsh Outdoor Environments
UPC 786210070391

Packages

1 - UNIT - 1