ABB ELECTRIFICATION CANADA INC 696-41848 Ty-Rap® Cable Tie 65 lb 12-1/2 in L Nylon/Polyamide 6.6 Black Universal
Description
One-piece design, fast and convenient to use. Lowers your installed cost. Clamping range of 1/16 to 2 -3/8 inch reduces your inventory - one clamp replaces many. Visually attractive - head resembles rivet. Locking grooves maintain tight grip.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Universal |
| Length | 12-1/2 in | Width | 0.22 in |
| Thickness | 0.06 in | Bundle Diameter | 3 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 65 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Panel and Chassis | Temperature Rating | -40 to 85 °C |
| Packaging Quantity | 500/Pack | Standards | UL Listed, CSA 62275 Certified |
| Application | For Indoor use | UPC | 786210903163 |
Packages
| 5000 - UNIT - (5000) |