ABB ELECTRIFICATION CANADA INC FO350-50-0 Ty-Rap® Cable Tie 50 lb 13 in L Polyethylene/Nylon Black Hook and Loop
Description
TY-RAPĀ® cable tie made UL94V-2 rated material. High-quality loop fasteners designed specifically for thomas betts. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Hook and Loop |
| Length | 13 in | Width | 0.75 in |
| Thickness | 0.0625 in | Bundle Diameter | 3.5 in |
| Locking Type | Hook and Loop | Tensile Strength | 50 lb |
| Material | Polyethylene/Nylon | Color | Black |
| Mounting | Screw Hole | Temperature Rating | Up to 104.4 °C |
| Packaging Quantity | 10/Pack | Standards | ASTM D6779 |
| Application | For Bundling Data and Fiber Optic Cables | UPC | 786210712550 |
Packages
| 1 - UNIT - 1 |