Abbotsford
TABFOL300502

ABB FOL300-50-2 Ty-Rap® Cable Tie 50 lb 12 in L Nylon/Polyamide Orange Hook and Loop

Price $4.5048 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:FOL300-50-2
Documents Documents

Description

TY-RAPĀ® buckle tie made of UL94V-2 rated material. Enables quick and convenient bundling of data and fiber optic cables. Screw and adhesive mounting bases provide multiple mounting options.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Hook and Loop
Length 12 in Width 0.75 in
Thickness 0.0625 in Bundle Diameter 3 in
Locking Type Hook and Loop Tensile Strength 50 lb
Material Nylon/Polyamide Color Orange
Mounting Screw Hole Temperature Rating Up to 93.3 °C
Packaging Quantity 10/Pack Standards ASTM D6779
Application For Bundling Data and Fiber Optic Cables UPC 786210813523

Packages

1000 - UNIT - (1000)