ABB ELECTRIFICATION CANADA INC FOS500-50-0 Ty-Rap® Cable Tie 50 lb 18 in L Polyethylene/Nylon Black Hook and Loop
Description
High-quality hook and loop fasteners designed specifically for Thomas Betts. Enables quick and convenient bundling of data and fiber optic cables. Sizes available to accommodate varying bundle diameters. Screw and adhesive mounting bases provide multiple mounting options.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Hook and Loop |
| Length | 18 in | Width | 0.75 in |
| Thickness | 0.0625 in | Bundle Diameter | 5 in |
| Locking Type | Hook and Loop | Tensile Strength | 50 lb |
| Material | Polyethylene/Nylon | Color | Black |
| Temperature Rating | Up to 104.4 °C | Packaging Quantity | 10/Pack |
| Application | For Bundling Data and Fiber Optic Cables | UPC | 786210712291 |
Packages
| 1000 - UNIT - (1000) |