Abbotsford
TABIDNY15009M

ABB IDNY-1500-9-M Cable tie ID nylon natural 1.5in CATAMOUNT

Price $0.5395 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:IDNY-1500-9-M
Documents Documents

Description

CATAMOUNT® cable tie identification tag made of nylon. 0.09 inch slot height, 0.2 inch slot width.

Specifications

Brand Name Ty-Rap Sub Brand Catamount
Type Cable Tie, Letter Width 1.5 in
Thickness 0.015 in Material Nylon/Polyamide 6.6
Color Natural Temperature Rating -40 to 185 °F
UPC 728494092829

Packages

10K - UNIT - (10000)