ABB ELECTRIFICATION CANADA INC L-14-40-9-D Catamount® Cable Tie 40 lb 14.287 in L Nylon/Polyamide 6.6 Natural Intermediate, Internal Toothing
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate, Internal Toothing |
| Length | 14.287 in | Width | 0.14 in |
| Thickness | 0.045 in | Bundle Diameter | 0.0625 - 4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | Up to 85 °C | Packaging Quantity | 500/Pack |
| Standards | UL E49405, ASTM D6779, UL/EN/CSA 62275, Type 2/21 Rated for AH-2 Plenum | Application | For Indoor Applications |
| UPC | 728494933160 |
Packages
| 1 - UNIT - 1 |