Abbotsford
TABL14409D

ABB L-14-40-9-D Catamount® Cable Tie 40 lb 14.287 in L Nylon/Polyamide 6.6 Natural Intermediate, Internal Toothing

Price $0.2619 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-14-40-9-D
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Intermediate, Internal Toothing
Length 14.287 in Width 0.14 in
Thickness 0.045 in Bundle Diameter 0.0625 - 4 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating Up to 85 °C Packaging Quantity 500/Pack
Standards UL E49405, ASTM D6779, UL/EN/CSA 62275, Type 2/21 Rated for AH-2 Plenum Application For Indoor Applications
UPC 728494933160

Packages

1 - UNIT - 1