ABB L-14-40-0-C Catamount® Cable Tie 40 lb 14.287 in L Nylon/Polyamide 6.6 Black Intermediate, Weather/UV-Resistant, Internal Toothing
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate, Weather/UV-Resistant, Internal Toothing |
| Length | 14.287 in | Width | 0.14 in |
| Thickness | 0.045 in | Bundle Diameter | 0.0625 - 4 in |
| Locking Type | Plastic Pawl, Plastic Lip/Cam | Tensile Strength | 40 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Temperature Rating | -40 to 85 °C | Packaging Quantity | 1 |
| Standards | ASTM D6779 | UPC | 728494933139 |
Packages
| 1 - UNIT - 1 |