Abbotsford
TABL14500D

ABB ELECTRIFICATION CANADA INC L-14-50-0-D Catamount® Cable Tie 50 lb 14.655 in L Nylon 6/6 UV Black Standard, Internal Toothing

Price $0.3380 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-14-50-0-D
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Standard, Internal Toothing
Length 14.655 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 4 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 85 °C Packaging Quantity 500/Pack
UPC 728494912509

Packages

1 - UNIT - 1