ABB L-14-50MH-9-D Cable tie mounting head 14.5in 50lb 500pack
Description
CATAMOUNT® mounting head tie made of nylon.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Integrated Mounting Hole |
| Length | 14.9 in | Width | 0.19 in |
| Thickness | 0.05 in | Bundle Diameter | 0.0625 - 4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Mounting | Edge Clip | Packaging Quantity | 500/Pack |
| Standards | UL E49405 Listed | UPC | 728494912301 |
Packages
| 5000 - UNIT - (5000) |