Abbotsford
TABL11400D

ABB L-11-40-0-D Catamount® Cable Tie 40 lb 11.77 in L Nylon 6/6 UV Black Intermediate

Price $0.2511 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-11-40-0-D
Documents Documents

Description

CATAMOUNT® bulk intermediate cable tie made of nylon.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Intermediate
Length 11.77 in Width 0.14 in
Thickness 0.049 in Bundle Diameter 0.08 - 2.99 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon 6/6 Color UV Black
Temperature Rating -40 to 185 °F Packaging Quantity 500/Pack
Standards UL File Number E49405 UPC 728494933023

Packages

1 - UNIT - 1