Abbotsford
TABL11509C

ABB L-11-50-9-C Catamount® Cable Tie 50 lb 11.64 in L Nylon 6/6 Natural Standard, Internal Toothing

Price $0.2618 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:L-11-50-9-C
Documents Documents

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Standard, Internal Toothing
Length 11.64 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 3 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Packaging Quantity 100/Pack
Standards UL File Number E49405 UPC 728494911205

Packages

1 - UNIT - 1 100 - UNIT - (100) 5000 - UNIT - 5000