Abbotsford
TABL281200L

ABB ELECTRIFICATION CANADA INC L-28-120-0-L Catamount® Cable Tie 120 lb 27.611 in L Nylon/Polyamide 6.6 Black Heavy Duty, UV Resistant, Weather Resistant

Price $2.4962 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-28-120-0-L
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Heavy Duty, UV Resistant, Weather Resistant
Length 27.611 in Width 0.3 in
Thickness 0.075 in Bundle Diameter 0.187 - 8 in
Locking Type Plastic Pawl Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 to 185 °F Packaging Quantity 50/Pack
UPC 728494125763

Packages

50 - UNIT - (50)