Abbotsford
TABL481750L

ABB ELECTRIFICATION CANADA INC L-48-175-0-L Catamount® Cable Tie 175 lb 47.566 in L Nylon/Polyamide 6.6 Black Extra Heavy Duty, Weather Resistant

Price $5.8177 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-48-175-0-L
Documents Documents

Description

CATAMOUNT® extra Heavy duty cable tie made of nylon.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Extra Heavy Duty, Weather Resistant
Length 47.566 in Width 0.345 in
Thickness 0.085 in Bundle Diameter 15 in
Locking Type Plastic Pawl, Slot Grid Tensile Strength 175 lb
Material Nylon/Polyamide 6.6 Color Black
Mounting Edge Clip Temperature Rating -40 to 185 °F
Packaging Quantity 50/Pack Standards UL File Number E49405
UPC 728494913605

Packages

1 - UNIT - 1