Abbotsford
TABL5500M

ABB ELECTRIFICATION CANADA INC L-5-50-0-M Cable tie standard nylon black 5.5" 50lb 1000pk

Price $0.1242 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L-5-50-0-M
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type General-Purpose
Length 5.235 in Width 0.186 in
Thickness 0.053 in Bundle Diameter 0.0625 - 1 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 to 185 °F Packaging Quantity 1000/Pack
Standards UL E49405 Listed Application For Commercial and Residential Construction Applications
UPC 728494933344

Packages

1 - UNIT - 1