Description
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie | Type | Intermediate, Internal Toothing |
| Length | 5.51 in | Width | 0.14 in |
| Thickness | 0.05 in | Bundle Diameter | 1-1/4 in |
| Locking Type | Plastic Pawl | Tensile Strength | 40 lb |
| Material | Nylon 6/6 | Color | UV Black |
| Temperature Rating | -40 to 85 °C | Packaging Quantity | 100/Pack |
| Standards | ASTM D6779, UL File Number E49405 | UPC | 728494915401 |
Packages
| 1 - UNIT - 1 | 100 - UNIT - (100) | 2000 - UNIT = 20000 | 20K - UNIT - 20,000 | 3600 - UNIT - 360000 |