Abbotsford
TABL530MH9C

ABB L-5-30MH-9-C Cable tie mounting head nylon natural 6" 30lb 100pk

Price $0.5482 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-5-30MH-9-C
Documents Documents

Description

Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands. State-of-the-art robotic and raw material handling equipment assures product and material integrity throughout the manufacturing process. Overall quality is achieved through statistical analysis and quality driven operator objectives.

Specifications

Brand Name Thomas & Betts Sub Brand Catamount®
Item Name Cable Tie Type Integrated Mounting Hole
Length 5.42 in Width 0.143 in
Thickness 0.05 in Bundle Diameter 1-1/4 in
Locking Type Plastic Pawl Tensile Strength 30 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 185 °F Packaging Quantity 100/Pack
Standards UL E49405 Listed Application For Commercial and Residential Construction Applications
UPC 728494915203

Packages

1 - UNIT - 1