Abbotsford
TABL750MH9M

ABB L-7-50MH-9-M Catamount® Cable Tie 50 lb 8.1 in L Nylon 6/6 Natural Mounting Hole

Price $0.2670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:L-7-50MH-9-M
Documents Documents

Description

CATAMOUNT® mounting head tie made of nylon.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Tie Type Mounting Hole
Length 8.1 in Width 0.18 in
Thickness 0.053 in Bundle Diameter 0.0625 - 1-3/4 in
Locking Type Plastic Pawl Tensile Strength 50 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 185 °F Standards UL File Number E49405
UPC 728494916903

Packages

1 - UNIT - 1