ABB L-7-50PM-0-C Cable tie push mount nylon black 50lb 100pack
Description
CATAMOUNT® push mount cable tie made of nylon.
Specifications
| Brand Name | ABB | Type | Push Mount |
| Length | 7.87 in; 200 mm | Width | 0.19 in |
| Thickness | 0.05 in; 1.3 mm | Bundle Diameter | Max 1.77 in ; Max 45 mm |
| Tensile Strength | 50 lb 222 N | Material | Nylon/Polyamide 6.6 |
| Color | Black | Temperature Rating | -40 to 185 °F |
| UPC | 728494124544 |
Packages
| 5000 - UNIT - (5000) |