ABB ELECTRIFICATION CANADA INC LS-4.6-200B Ty-Rap® Cable Tie 200 lb 7.9 in L 316 Stainless Steel Black Stainless Steel
Description
Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 7.9 in | Width | 0.187 in |
| Thickness | 0.01 in | Bundle Diameter | 2 in |
| Locking Type | Ball-Lock | Tensile Strength | 200 lb |
| Material | 316 Stainless Steel | Color | Black |
| Temperature Rating | 60 - 300 °C | Standards | UL Listed in File Number E49405 |
| UPC | 786210242279 |
Packages
| 1 - UNIT - 1 |