Description
Ty-Rap® cable tie with ball locking mechanism. Made from uncoated 302/304 stainless steel material. Angled tail enables fast, easy insertion. Rounded edges and smooth surfaces protect installer’s hands. Typical applications in offshore drilling, petrochemical processing, shipbuilding, food and beverage processing, pharmaceutical processing.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 14.2 in | Width | 0.187 in |
| Bundle Diameter | 1/4 - 4 in | Locking Type | Ball-Lock |
| Tensile Strength | 200 lb | Material | 304 Stainless Steel |
| Color | Metallic Gray | Temperature Rating | -80 to 538 °C |
| Standards | UL Listed in File Number E49405 | UPC | 786210242163 |
Packages
| 50 - UNIT - (50) |