ABB ELECTRIFICATION CANADA INC LS-4.6-520B Ty-Rap® Cable Tie 200 lb 20.5 in L 316 Stainless Steel Stainless Steel
Description
Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 20.5 in | Width | 0.187 in |
| Thickness | 0.01 in | Bundle Diameter | 0.787 - 5.9 in |
| Locking Type | Ball Lock | Tensile Strength | 200 lb |
| Material | 316 Stainless Steel | Color | Stainless Steel |
| Packaging Quantity | 50/Pack | Standards | UL E49405, UL/EN/CSA 62275, Type 2S Rated for AH-1 Plenum |
| Application | For Indoor/Outdoor Applications | UPC | 786210242293 |
Packages
| 1 - UNIT - 1 |