Abbotsford
TABLS46680B

ABB LS-4.6-680B Ty-Rap® Cable Tie 200 lb 26.8 in L 316 Stainless Steel Stainless Steel

Price $9.4588 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-4.6-680B
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 26.8 in Width 0.187 in
Thickness 0.01 in Bundle Diameter 0.25 - 8 in
Locking Type Ball Lock Tensile Strength 200 lb
Material 316 Stainless Steel Temperature Rating Up to 300 °C
Packaging Quantity 1000/Pack Standards UL E49405, UL/EN/CSA 62275, Type 2S Rated for AH-1 Plenum
Application For Indoor/Outdoor Applications UPC 786210242309

Packages

1 - UNIT - 1