ABB LS-4.6-840B Tie cable ball lock uncoated 316SS 33x0.18" 200lb
Description
Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.
Specifications
| Brand Name | ABB | Type | Stainless Steel |
| Length | 33.1 in | Width | 0.187 in |
| Bundle Diameter | 0.25 to 10 in ; 6.3 to 254 mm | Tensile Strength | 200 lb 890 N |
| Material | 316 Stainless Steel | Color | Metallic Gray |
| Standards | UL E49405 | UPC | 786210242316 |
Packages
| 1000 - UNIT - (1000) |