Abbotsford
TABLS79360B

ABB LS-7.9-360B Ty-Rap® Cable Tie 450 lb 14.2 in L 316 Stainless Steel Metallic Gray Stainless Steel

Price $5.8277 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-7.9-360B
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 14.2 in Width 0.305 in
Bundle Diameter 0.38 - 4 in Locking Type Ball-Lock
Tensile Strength 450 lb Material 316 Stainless Steel
Color Metallic Gray Standards UL Listed in File Number E49405
UPC 786210242323

Packages

1 - UNIT - 1