ABB ELECTRIFICATION CANADA INC LS-7.9-680A Ty-Rap® Cable Tie 450 lb 26.8 in L 304 Stainless Steel Metallic Stainless Steel
Description
Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 26.8 in | Width | 0.305 in |
| Thickness | 0.01 in | Bundle Diameter | 8 in |
| Locking Type | Ball Lock | Tensile Strength | 450 lb |
| Material | 304 Stainless Steel | Color | Metallic |
| Standards | UL E49405, UL/EN/CSA 62275, Type 2S Rated for AH-1 Plenum | Application | For Indoor/Outdoor Applications |
| UPC | 786210242231 |
Packages
| 50 - UNIT - (50) |