Abbotsford
TABLS79680A

ABB LS-7.9-680A Ty-Rap® Cable Tie 450 lb 26.8 in L 304 Stainless Steel Metallic Stainless Steel

Price $7.1237 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LS-7.9-680A
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 26.8 in Width 0.305 in
Thickness 0.01 in Bundle Diameter 8 in
Locking Type Ball Lock Tensile Strength 450 lb
Material 304 Stainless Steel Color Metallic
Standards UL E49405, UL/EN/CSA 62275, Type 2S Rated for AH-1 Plenum Application For Indoor/Outdoor Applications
UPC 786210242231

Packages

50 - UNIT - (50)