Abbotsford
TABLS79840B

ABB ELECTRIFICATION CANADA INC LS-7.9-840B Tie cable ball lock uncoated 316SS 33x0.31" 450lb

Price $13.7842 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LS-7.9-840B
Documents Documents

Description

Ty-RapĀ® high-performance stainless steel cable ties are a perfect fastening solution for project managers, engineers and contractors looking to reduce overall project costs. Manufactured to superior standards, these cable ties are safer, stronger and faster than ever before.

Specifications

Brand Name ABB Type Stainless Steel
Length 33.1 in Width 0.305 in
Thickness 0.01 in; 25 mm Bundle Diameter 0.38 to 10 in ; 9.7 to 254 mm
Tensile Strength 450 lb 2002 N Material 316 Stainless Steel
Standards UL E49405 UPC 786210242361

Packages

500 - UNIT - (500)