ABB RS-4.6-260A CABLE TIE 302/304 RTSST 200LB 10IN
Description
Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 260mm (10.2 Inches), Width of 4.75mm (0.187 Inch), Thickness of 0.25mm (0.01 Inch), Bundle Diameter of 25.4mm (1 Inch) to 70mm (2.7 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)
Specifications
| Brand Name | ABB | Type | Stainless Steel |
| Length | 10.2 in | Width | 0.187 in |
| Thickness | 0.01 in; 0.25 mm | Bundle Diameter | 1 to 2.7 in ; 25.4 to 70 mm |
| Tensile Strength | 200 lb 890 N | Material | 304 Stainless Steel |
| UPC | 786210062891 |
Packages
| 1 - UNIT - 1 |