Abbotsford
TABRS46520B

ABB RS-4.6-520B CABLE TIE 316 RTSST 200LB 21IN

Price $6.2161 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RS-4.6-520B
Documents Documents

Description

Ball-Lock 316 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 520mm (20.50 Inches), Width of 4.75mm (0.187 Inch), Thickness of 0.25mm (0.01 Inch), Bundle Diameter of 25.4mm (1 Inch) to 152mm (6 Inches), Tensile Strength Rating of 890 Newtons (200 Pounds)

Specifications

Brand Name ABB Type Stainless Steel
Length 20.5 in Width 0.187 in
Thickness 0.01 in; 0.25 mm Bundle Diameter 1 to 6 in ; 25.4 to 152 mm
Tensile Strength 200 lb 890 N Material 316 Stainless Steel
UPC 786210063003

Packages

1 - UNIT - 1