Abbotsford
TABRS79200A

ABB RS-7.9-200A CABLE TIE 302/304 RTSST 450LB 8IN

Price $4.7960 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RS-7.9-200A
Documents Documents

Description

Ball-Lock 304 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 200mm (7.90 Inches), Width of 7.75mm (0.305 inches), Thickness of 0.25mm (0.01 Inches), Bundle Diameter of 25.4mm (1 Inch) to 51mm (2 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds)

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Retained Tension
Length 7.9 in Width 0.305 in
Thickness 0.01 in Bundle Diameter 1 - 2 in
Locking Type Ball-Lock Tensile Strength 450 lb
Material 304 Stainless Steel Temperature Rating -80 to 300°C
Packaging Quantity 50/Pack Standards UL/EN/CSA62275 Type 2S AH-1 Plenum Rated
Application For Shipbuilding, Industrial, Oil and Gas, Heavy Equipment and Trucking, Wind Power, Solar Energy UPC 786210063102

Packages

1 - UNIT - 1