Description
Ball-Lock 316 Stainless Steel Retained Tension Cable Tie, Uncoated, for Temperatures up to 300 Degrees Celsius (572 F) for Indoor and Outdoor Applications, Suitable for High Temperature Environments, UL/EN/CSA62275 Type 2S Rated for AH-1 Plenum, Length of 360mm (14.2 Inches), Width of 7.75mm (0.305 Inches), Thickness of 0.25mm (0.01 Inches), Bundle Diameter of 25.4mm (1 Inch) to 102mm (4 Inches), Tensile Strength Rating of 2002 Newtons (450 Pounds)
Specifications
| Brand Name | ABB | Type | Stainless Steel |
| Length | 14.2 in | Width | 0.305 in |
| Thickness | 0.01 in; 0.25 mm | Bundle Diameter | 1 to 4 in ; 25.4 to 102 mm |
| Tensile Strength | 450 lb 2002 N | Material | 316 Stainless Steel |
| UPC | 786210063300 |
Packages
| 1 - UNIT - 1 |