Description
Extrusion grade black nylon. Hole spacing allows for greater flexibility in meeting bundle diameter requirements. Strapping provides a wide range of tensile strengths depending on mounting method. (S2NY-096-0 tested at 50 lb. with BTNY-096). Non-conductive, non corrosive, resistant to fuels, lubricants and most chemicals.
Specifications
| Brand Name | ABB | Sub Brand | Catamount |
| Type | Round Perforation | Length | 100 ft |
| Width | 0.284 in; 7.21 mm | Thickness | 0.31 in; 0.78 mm |
| Material | Polyamide/Nylon | Color | Black |
| Mounting | Screw | UPC | 728494098241 |
Packages
| 25 - UNIT - (25) |