ABB ELECTRIFICATION CANADA INC TB-12-50RLDH Cable tie double loop nylon 6/6 natural 50lb 0.19x11.8"
Description
Double loop cable ties allow the parallel routing of two bundles of cable with one single cable tie. The unique design loops itself twice through the head of the tie in separate latching pawls. Applications include appliance manufacturers, automotive, aerospace, data communications, and electrical equipment manufacturers.
Specifications
| Brand Name | ABB | Type | 2-Inlet, 2-Outlet, Rectangular |
| Length | 11.8 in | Width | 0.19 in |
| Tensile Strength | 50 lb 220 N | Material | Nylon/Polyamide 6.6 |
| Color | Ivory | Temperature Rating | -40 to 185 °F |
| UPC | 786210863993 |
Packages
| 1000 - UNIT - (1000) |