Abbotsford
TABTB1550RLDH

ABB TB-15-50RLDH Cable tie double loop nylon natural 14.6"

Price $0.2829 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TB-15-50RLDH

Description

Ty-RapĀ® Double loop natural polyamide cable tie allow the parallel routing of two bundles of cable with one single cable tie. The unique design loops itself twice through the head of the tie in separate latching pawls. Applications include appliance manufacturers, automotive, aerospace, data communications and electrical equipment manufacturers. Halogen and silicone-free to meet your application needs. The integrally formed pawl combines low insertion and high locking strength. A rounded, low profile head makes for less snags. Tails have improved two sided finger grip design that helps the operator grasp and pull ties snug. Quick and easy pull through increases productivity, reduces operator fatigue.

Specifications

Brand Name ABB Type 2-Inlet, 2-Outlet, Rectangular
Length 14.6 in Width 0.19 in
Tensile Strength 50 lb 220 N Material Nylon/Polyamide 6.6
Color Ivory Temperature Rating -40 to 185 °F
UPC 786210864020

Packages

1000 - UNIT - (1000)