Abbotsford
TABTC223TB

ABB ELECTRIFICATION CANADA INC TC223-TB Plate identification cable tie nylon 0.75x1.28"

Price $3.2445 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TC223-TB

Description

Cable tie identification plate.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Identification Tag
Length 1.281 in Width 0.775 in
Thickness 0.015 in Locking Type Stainless Steel Barb
Material Nylon/Polyamide 6.6 Color Natural
Packaging Quantity 10000/Box UPC 786210822877

Packages

1000 - UNIT - (1000)