Abbotsford
TABTY400120X

ABB ELECTRIFICATION CANADA INC TY400-120X Ty-Fast® Cable Tie 120 lb 14.76 in L Weather-Resistant UV-Resistant Nylon/Polyamide 6.6 Black Heavy Duty

Price $0.8159 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY400-120X

Description

Cable ties are made of nylon 6/6 and perform well in most applications in temperatures ranging from 185 to -40°F. The smooth edges are designed to prevent damage to wire insulation, reducing the opportunity for shorting and tails are “turned up” for fast assembly. The integrally formed nylon pawl combines low insertion and high locking strength. A rounded, low-profile head makes for less snags. Tails have an improved two-sided finger grip design that helps the operator grasp and pull ties snug. “Sure Grip” tab keeps the tail from popping out while being threaded, then holds it securely for final tightening by hand or tool. Quick, easy pull through increases productivity, reduces operator fatigue.

Specifications

Brand Name ABB Sub Brand Ty-Fast®
Item Name Cable Tie Type Heavy Duty
Length 14.76 in Width 0.299 in
Thickness 0.05 in Bundle Diameter 0.189 in
Locking Type Plastic Pawl Tensile Strength 120 lb
Material Weather-Resistant UV-Resistant Nylon/Polyamide 6.6 Color Black
UPC 786210898278

Packages

500 - UNIT - (500)