ABB ELECTRIFICATION CANADA INC TY41M Ty-Rap® Cable Tie 65 lb 9.6 in L Nylon/Polyamide 6.6 Black Button Head, Internal Toothing
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Button Head, Internal Toothing |
| Length | 9.6 in | Width | 0.22 in |
| Thickness | 0.65 in | Bundle Diameter | 2.37 in |
| Locking Type | Stainless Steel Barb, Plastic Lip/Cam | Tensile Strength | 65 lb |
| Material | Nylon/Polyamide 6.6 | Color | Black |
| Mounting | Panel | Temperature Rating | -40 to 85 °C |
| Standards | ASTM D6779 | UPC | 786210810942 |
Packages
| 1 - UNIT - 1 |