ABB ELECTRIFICATION CANADA INC TY46MD Ty-Rap® Cable Tie 50 lb 7.24 in L Nylon/Polyamide 6.6 Natural Identification
Description
Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Identification |
| Length | 7.24 in | Width | 0.189 in |
| Thickness | 0.055 in | Bundle Diameter | 0.37 - 1.77 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 To 185 °F | Standards | UL File Number E49405 |
| UPC | 786210825212 |
Packages
| 1 - UNIT - 1 |