Abbotsford
TABTY46MF

ABB TY46MF Ty-Rap® Cable Tie 50 lb 7.25 in L Nylon/Polyamide 6.6 Natural Identification, Internal Toothing, Quadruple

Price $3.0697 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY46MF
Documents Documents

Description

Self-locking Ty-RapĀ® identification ties may be marked with the special Thomas Betts marking pen which produces a permanent legend. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-RapĀ® tying tools used for regular ties.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Identification, Internal Toothing, Quadruple
Length 7.25 in Width 0.19 in
Thickness 0.055 in Bundle Diameter 0.38 - 1.75 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color Natural
Temperature Rating -40 to 185 °C Packaging Quantity 250/Pack
Standards UL/EN/CSA 62275 Type 2/21S Rated for AH-2 Plenum Application For Indoor Applications
UPC 786210826455

Packages

1 - UNIT - 1