Abbotsford
TABTY53MFR

ABB TY53MFR Ty-Rap® Cable Tie 18 lb 4 in L Nylon/Polyamide 6.6 White Flame Retardant

Price $0.7256 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY53MFR
Documents Documents

Description

Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Flame Retardant
Length 4 in Width 0.09 in
Thickness 0.046 in Bundle Diameter 0.625 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating -40 To 185 °F Standards UL E49405
UPC 786210846996

Packages

1 - UNIT - 1