ABB TY53MFR Ty-Rap® Cable Tie 18 lb 4 in L Nylon/Polyamide 6.6 White Flame Retardant
Description
Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Flame Retardant |
| Length | 4 in | Width | 0.09 in |
| Thickness | 0.046 in | Bundle Diameter | 0.625 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 18 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | -40 To 185 °F | Standards | UL E49405 |
| UPC | 786210846996 |
Packages
| 1 - UNIT - 1 |