Abbotsford
TABTY525M10

ABB TY525M-10 CABLE TIE 175X4.8MM 220N WHITE

Price $0.6268 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY525M-10

Description

Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 186mm (7.3 Inches), Width of 4.67mm (0.184 Inch), Thickness of 1.09mm (0.043 Inch), Maximum Bundle Diameter 48mm (1.89 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Bulk Pack

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type High-Performance
Length 7.3 in Width 0.184 in
Thickness 0.043 in Bundle Diameter 1.89 in
Locking Type Stainless Steel Barb Tensile Strength 50 lb
Material Nylon/Polyamide 6.6 Color White
Temperature Rating 185 °F Application For Indoor Application
UPC 786210122007

Packages

30K - UNIT - (30000)