ABB TY525M-10 CABLE TIE 175X4.8MM 220N WHITE
Description
Cable Tie, White Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 186mm (7.3 Inches), Width of 4.67mm (0.184 Inch), Thickness of 1.09mm (0.043 Inch), Maximum Bundle Diameter 48mm (1.89 Inches), Tensile Strength Rating of 220 Newtons (50 Pounds), Bulk Pack
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | High-Performance |
| Length | 7.3 in | Width | 0.184 in |
| Thickness | 0.043 in | Bundle Diameter | 1.89 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | White |
| Temperature Rating | 185 °F | Application | For Indoor Application |
| UPC | 786210122007 |
Packages
| 30K - UNIT - (30000) |