ABB ELECTRIFICATION CANADA INC TY53510M Ty-Rap® Cable Tie without Interleaving 175 lb 35 in L Nylon 6/6 Natural Standard
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without Interleaving | Type | Standard |
| Length | 35 in | Width | 0.32 in |
| Thickness | 0.07 in | Bundle Diameter | 10 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 175 lb |
| Material | Nylon 6/6 | Color | Natural |
| Temperature Rating | -40 to 85 °C | Standards | UL Listed |
| UPC | 786210134512 |
Packages
| 1 - UNIT - 1 |