Description
Releasable messenger hanger strap features high tensile strength after fastening. Lowers installation costs. Nylon 12 is a lower, moisture-absorbing material than 6.6 nylon - making the effect of water on properties much less.
Specifications
| Brand Name | Ty-Rap | Type | Releasable |
| Length | 6.36 in | Width | .500 in |
| Bundle Diameter | 2 in ; 50.8 mm | Tensile Strength | 200 pounds ; 890 newtons |
| Material | Nylon,Polyamide | Color | Black |
| UPC | 786210807478 |
Packages
| 500 - UNIT - (500) |