ABB ELECTRIFICATION CANADA INC TY5442PX Ty-Rap® Cable Tie 150 lb 42.01 in L Polypropylene Black Lashing
Description
Weather-resistant releasable hanger lashing tie made of black polypropylene for outdoor use. Chemical exposure directly affects the life of a cable tie making polypropylene ties an ideal choice.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Lashing |
| Length | 42.01 in | Width | 0.52 in |
| Thickness | 0.07 in | Bundle Diameter | 0.39 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 150 lb |
| Material | Polypropylene | Color | Black |
| Temperature Rating | -40 To 185 °F | UPC | 786210888187 |
Packages
| 1 - UNIT - 1 |